Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, M24-2.00, Bottoming, 5 Flutes, Metric Fine
Mfr # 1105302308
Zoro # G9294616
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M24-2.00
- Tap Chamfer Bottoming
- Number of Flutes 5
- Tap Thread Type Metric Fine
- Tap Size M24
Product Information
- Brand Osg
- MFR # 1105302308
- Zoro # G9294616
- Country of Origin Mexico
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M24-2.00 |
Tap Size | M24 |
Pitch Diameter Limit | D8 |
Overall Length | 160.00mm |
Thread Length | 56.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 19.30mm |
75% Thread Drill Size | 22.00 mm |
Tap Length Standard | DIN |
Square Size | 14.48 mm |
55% Thread Drill Size | 22.50 mm |
65% Thread Drill Size | 7/8 in |
Shank Length | 72.00 mm |
Thread Size | M24x2 |
Size | M24 |
Description
Straight Flute Tap, Thread Size M24x2, Metric Fine, Bottoming, Overall Length 140.00 mm, Powdered Metal, TiCN, Right Hand, Thread Length 36.00 mm, 75 Percent Thread Drill Size 22.00 mm, Thread Limit D8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC ARBOR F/SML ERASER ADPTR PAD (AO400E-AR)
- GRIP-ON 12 Locking Pliers, 2516 Jaw Opening, Omnium Grip (131-12)
- MAYHEW Punch/Chisel Kit, 754K 8Pc (MAY61025)
- KIPP Adjustable Handle, Size: 3 3/8-16X45 Zinc, Black Satin, Comp: Steel (K0116.3A41X45)
- OSG Straight Flute Hand Tap, 11/16"-24, Bottoming, 6 Flutes, UNEF (1681600)
- OSG Straight Flute Hand Tap, 3/4"-20, Bottoming, 6 Flutes, UNEF (1681800)
- OSG Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (1681400)
- OSG Straight Flute Hand Tap, 7/8"-20, Bottoming, 6 Flutes, UNEF (1682200)
- OSG Straight Flute Hand Tap, 5/8"-11, Bottoming, 5 Flutes, UNC (1005202308)
- OSG Straight Flute Hand Tap, M20-2.50, Modified Bottoming, 6 Flutes, Metric Coarse (8330147)
- VIKING 29 Pc Set Type 260-UB 135° Split Pt. Mag Screw Machine Drill Set (66490)
- Osg Taps