Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap , M10-1.00 , Plug , 4 Flutes, Metric Fine
Mfr # 1973700
Zoro # G3743467
original price:
$23.98
7% off
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.00
- Shank Dia. 9.68mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1973700
- Zoro # G3743467
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.00 |
Shank Dia. | 9.68mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 2-15/16" |
Thread Length | 32.00mm |
Pitch Diameter Limit | D10 |
Tap Length Standard | ANSI |
55% Thread Drill Size | 9.25 mm |
65% Thread Drill Size | 23/64 in |
75% Thread Drill Size | 9.00 mm |
Thread Size | M10x1 |
Square Size | 7.26 mm |
Shank Length | 39.00 mm |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1, Metric Fine, Plug, Overall Length 74.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit D5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Screwdriver socket SizeM14 L.60 mm (03060014)
- BAHCO Bahco Bowsaw Blade, 36", Green Ergo (23-36)
- HTI 8" Inspection Sticker Scraper (SCRP-2)
- MITUTOYO Thickness Gage (184-301S)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1680200)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1121208)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1972000)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (982)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (741)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1690200)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1123600)
- Osg Taps