Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 2495503
Zoro # G9295474
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Shank Dia. 9.30mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 2495503
- Zoro # G9295474
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Shank Dia. | 9.30mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 86.00mm |
Thread Length | 42.00mm |
Pitch Diameter Limit | D6 |
Shank Length | 36.00 mm |
55% Thread Drill Size | 27/64 in |
75% Thread Drill Size | 10.30 mm |
65% Thread Drill Size | 10.50 mm |
Square Size | 6.98 mm |
Thread Size | M12x1.75 |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Bottoming, Overall Length 85.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 18", 2-1/16" Cap., Chrome (1NYA7)
- IDEAL Nc Drill/Tap Bit 6-32 (36-6/32)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-25-5PK)
- BIG HORN Router Speed Controller (18853)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122800)
- OSG Straight Flute Hand Tap, Taper, 4 (1004200)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122908)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1680100)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1660400)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1734300)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14604)
- Osg Straight Flute 4-Flute Taps