Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 2411603
Zoro # G9295386
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.25
- Shank Dia. 8.10mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 2411603
- Zoro # G9295386
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.25 |
Shank Dia. | 8.10mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Thread Length | 32.00mm |
Pitch Diameter Limit | D5 |
Square Size | 7.26 mm |
Thread Size | M10x1.25 |
65% Thread Drill Size | 8.90 mm |
55% Thread Drill Size | 9.10 mm |
75% Thread Drill Size | 11/32 in |
Shank Length | 42.00 mm |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.25, Metric Fine, Bottoming, Overall Length 74.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Soil Pipe Cutter Wheel, For 6RRU5/6RRU6 (00535)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100, Bore Dia. D2= 0.5", Fixed Grip, Thermoset (K0162.2100XCP)
- STRONG ARM Hex Head Multi-Spline Screw Extractor - 7/32" (53204)
- PROTO Ratcheting Wrench, Head Size 5/16in x #10 (JSCV10)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1650900)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (731)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1592100)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1608407)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1120801)
- OSG Straight Flute Hand Tap, Taper, 4 (1110000)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14190)
- Osg Straight Flute 4-Flute Taps