Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1972900
Zoro # G3687993
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5.00mm
- Tap Thread Size M4.5-0.75
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1972900
- Zoro # G3687993
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 5.00mm |
Tap Thread Size | M4.5-0.75 |
Tap Size | M4.5 |
Tap Dimension Type | Metric |
Overall Length | 60.00mm |
Thread Length | 22.00mm |
Pitch Diameter Limit | D4 |
65% Thread Drill Size | #24 |
55% Thread Drill Size | 5/32 in |
Tap Length Standard | ANSI |
Shank Length | 33.00 mm |
Thread Size | M4.5x0.75 |
Square Size | 3.86 mm |
75% Thread Drill Size | #25 |
Size | M4.5 |
Description
Straight Flute Tap, Thread Size M4.5x0.75, Metric Coarse, Bottoming, Overall Length 60.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size #25, Thread Limit D4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 5/16x5/16x13/16x2-1/2 (C61861)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 0.375", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4080XCO)
- URREA Ph 1-2 x 4-3/3" Phillips tip Offset Screwdriver (34 1/4)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04542)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025101)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1123600)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122300)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1105400308)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1121100)
- OSG Straight Flute Hand Tap , M7-1.00 , Plug , 4 Flutes, Metric Coarse (1973100)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT10M150)
- Osg Straight Flute 4-Flute Taps