Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1971700
Zoro # G3603817
original price:
$24.69
7% off
new price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.70mm
- Tap Thread Size M10-1.50
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1971700
- Zoro # G3603817
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.70mm |
Tap Thread Size | M10-1.50 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Pitch Diameter Limit | D10 |
Thread Length | 32.00mm |
75% Thread Drill Size | 8.50 mm |
55% Thread Drill Size | 8.90 mm |
Tap Length Standard | ANSI |
Shank Length | 39.00 mm |
65% Thread Drill Size | 11/32 in |
Square Size | 7.26 mm |
Thread Size | M10x1.5 |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric Coarse, Bottoming, Overall Length 74.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Extractor pliers L.230 mm (76480001)
- OLFA Top Sheet/Liner Cutter Utility, 5 1/2 in L (TS-1)
- IRWIN Tap Carded 10Mm-1.25Mm (8339)
- AMPG Cmm Extension, 30mm Length, M2 (Z3830)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1005910900)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (643)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1602807)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120001)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (12604700)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2407603)
- WIDIA Straight Flute Hand Tap , 1/4"-28 , Taper , 4 Flutes, UNC (11600)
- Osg Taps