Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 1970501
Zoro # G2769895
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.10mm
- Tap Thread Size M4-0.70
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1970501
- Zoro # G2769895
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 4.10mm |
Tap Thread Size | M4-0.70 |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 53.00mm |
Pitch Diameter Limit | D4 |
Thread Length | 19.00mm |
Shank Length | 30.00 mm |
55% Thread Drill Size | 3.50 mm |
65% Thread Drill Size | 3.40 mm |
75% Thread Drill Size | 3.30 mm |
Square Size | 3.33 mm |
Thread Size | M4x0.7 |
Tap Length Standard | ANSI |
Size | M4 |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric Coarse, Bottoming, Overall Length 54.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Extractor, 1-1/2 in. (87)
- K-TOOL INTERNATIONAL Heavy Duty Diagonal Cutting Pliers, 7" (KTI-52107)
- DRILL AMERICA 5/64"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (D/AA/CX65/64)
- MILWAUKEE TOOL M12 Band Saw Kit and M12 Multi-Tool (2529-21XC, 2426-20)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (12605000)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1124800)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1680700)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1972800)
- OSG Straight Flute Hand Tap, Plug, 4 (1140100)
- OSG Straight Flute Hand Tap, Plug, 4 (1971900)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (329073)
- Osg Taps