Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 1681000
Zoro # G9298143
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-28
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1681000
- Zoro # G9298143
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-28 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Square Size | 0.2750 in |
Thread Size | 1/2"-28 |
Shank Length | 1 17/32 in |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/2 In.-28, UNEF, Bottoming, Overall Length 3 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1" (09713)
- MILWAUKEE TOOL 1/4 in. Drive 5/32 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9011)
- URREA 12-point Full polished flex head Wrench, 9/16" opening size (1270-18)
- WRIGHT TOOL Spanner Wrench Adjustable Face Black Ind (9637)
- OSG Straight Flute Hand Tap, Bottoming, 4 (993)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1971400)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1602507)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1975901)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (3147203)
- OSG Straight Flute Hand Tap, Plug, 4 (3146203)
- CLEVELAND Straight Flute Hand Tap, M16-2.00, Bottoming, Plug, Taper, 4 Flutes (C54804)
- Osg Straight Flute 4-Flute Taps