Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1680200
Zoro # G2769971
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-32
- Shank Dia. 0.255"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1680200
- Zoro # G2769971
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-32 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Thread Size | 1/4"-32 |
Shank Length | 1 5/16 in |
Square Size | 0.1910 in |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-32, UNEF, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 9/32 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9004)
- OSG HSS End Mill, 3/4in.dia., 3/4in.Cut L (4105400)
- SUPERCUT 93.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (430769)
- CAPRI TOOLS 3/8 in. Drive 12 mm Semi-Deep Impact Socket (CP53112)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1680700)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1974300)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1121200)
- OSG Straight Flute Hand Tap, Taper, 4 (1100000)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136801)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1005300)
- KODIAK CUTTING TOOLS #8-32 TIN Coated Tap Bottom Chamfer (5540736)
- Osg Straight Flute 4-Flute Taps