Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 1608607
Zoro # G9295693
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Shank Dia. 9.68mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1608607
- Zoro # G9295693
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.50 |
Shank Dia. | 9.68mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Thread Length | 32.00mm |
Pitch Diameter Limit | D6 |
Thread Size | M10x1.5 |
75% Thread Drill Size | 8.50 mm |
Shank Length | 39.00 mm |
55% Thread Drill Size | 8.90 mm |
Square Size | 7.26 mm |
65% Thread Drill Size | 11/32 in |
Tap Length Standard | ANSI |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric Coarse, Bottoming, Overall Length 74.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED Ruler, Stainless Steel, 6" (10414)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 9/16 (C20674)
- DRILL AMERICA 21/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F21/32)
- GEARWRENCH 18 Piece 12 Point Long Pattern Combination Metric Wrench Set (81920)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1608507)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1121401)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122601)
- OSG Straight Flute Hand Tap, Bottoming, 4 (12602600)
- OSG Straight Flute Hand Tap, Plug, 4 (1110100)
- OSG Straight Flute Hand Tap, Plug, 4 (1978600)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62073)
- Osg Taps