Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 1413
Zoro # G9298877
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-1.50
- Shank Dia. 15.00mm
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1413
- Zoro # G9298877
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M20-1.50 |
Shank Dia. | 15.00mm |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 95.00mm |
Thread Length | 45.00mm |
Pitch Diameter Limit | Not Rated |
Shank Length | 47.00 mm |
55% Thread Drill Size | 18.90 mm |
65% Thread Drill Size | 18.75 mm |
75% Thread Drill Size | 18.50 mm |
Thread Size | M20x1.5 |
Tap Length Standard | JIS |
Square Size | 12.00 mm |
Size | M20 |
Description
Straight Flute Tap, Thread Size M20x1.5, Metric Fine, Bottoming, Overall Length 105.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 37.00 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 11 in W x 17 in D x 3 in H (54809MB)
- HYDE 3-1/4" Replacement Wallpaper Shaver Blades, PK 5 (33150)
- GRIP-ON 10" Curved universal locking jaw pliers. (GR11110)
- SHARK INDUSTRIES HUNTER BL505 NEG RAKE BIT (6pk) (SI064-6)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1123801)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (873)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12800900)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1974100)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (3147803)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1974700)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328273)
- Osg Straight Flute 4-Flute Taps