Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 12605000
Zoro # G9310935
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1.021"
- Tap Thread Size 1"-8
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 12605000
- Zoro # G9310935
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 1.021" |
Tap Thread Size | 1"-8 |
Tap Size | 1" |
Tap Dimension Type | Inch |
Overall Length | 5-3/4" |
Thread Length | 2-9/16" |
Pitch Diameter Limit | H6 |
Thread Size | 1"-8 |
75% Thread Drill Size | 22.25 mm |
65% Thread Drill Size | 57/64 in |
55% Thread Drill Size | 29/32 in |
Shank Length | 2 43/64 in |
Square Size | 0.7660 in |
Description
Screw Thread Insert STI Tap, Thread Size 1 In.-8, UNC, Overall Length 5 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, Tap Chamfer Bottoming, Thread Limit H6, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 40Pc 1/4Type/Holder Kit (27782)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-48105)
- MORSE Reciprocating Blade, RECIP BIM MET, PK50, 50 PK (RB418T50)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 33 mm Size, Standard Socket, Black Phosphate (49-66-6598)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1982)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1661600)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (12603900)
- OSG Straight Flute Hand Tap, Taper, 4 (1014805)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1971700)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1661200)
- OSG Straight Flute Hand Tap, Plug, 4 (1663300)
- Osg Taps