Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1145300
Zoro # G3037483
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Shank Dia. 0.590"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1145300
- Zoro # G3037483
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | H5 |
Thread Length | 2" |
55% Thread Drill Size | 17.90 mm |
Tap Length Standard | ANSI |
65% Thread Drill Size | 17.70 mm |
75% Thread Drill Size | 17.50 mm |
Shank Length | 2 in |
Thread Size | 3/4"-16 |
Square Size | 0.4420 in |
Size | 3/4 |
Description
Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Bottoming, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZACK RABBIT All-In One Countersinking and Screwdrivi (ZTG-ZR-P)
- LINK 1 X 60 Deg HSS Rh 3Fl Center Reamer 1/2 Shank X 2-3/4 Oal (91-L2-554)
- DIABLO 1-1/4"x7-1/2" Auger Bit (DAG1150)
- GREY PNEUMATIC 1/2" DR X 18" EXTENSION W/LOCKING PIN (2259EL)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2495503)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1680900)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1973101)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1661600)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1841)
- OSG Straight Flute Hand Tap, Taper, 4 (1014805)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54470)
- Osg Taps