Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1122908
Zoro # G9296147
original price:
$25.08
16% off
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Shank Dia. 0.367"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1122908
- Zoro # G9296147
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
55% Thread Drill Size | 11.80 mm |
Square Size | 0.2740 in |
75% Thread Drill Size | 11.40 mm |
Shank Length | 1 17/32 in |
65% Thread Drill Size | 11.60 mm |
Thread Size | 1/2"-20 |
Tap Length Standard | ANSI |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Bottoming, Overall Length 3 11/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA 50Mm Jaws (JS50N)
- RIDGID Wheel, Cutter F383 6 F/Ci (33155)
- BETA Spinner Handle, 1/4" Drive (009000834)
- GREY PNEUMATIC 3/4 FLAT CHISEL 7" LONG (CH102)
- OSG Straight Flute Hand Tap , M6-1.00 , Bottoming , 4 Flutes, (1971100)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1734300)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1024400)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1603407)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1973800)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1681000)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (15328)
- Osg Taps