Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1121101
Zoro # G0320927
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Shank Dia. 0.318"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1121101
- Zoro # G0320927
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/8" |
55% Thread Drill Size | 9/32 in |
Square Size | 0.2380 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | J |
Thread Size | 5/16"-24 |
75% Thread Drill Size | I |
Shank Length | 1 3/8 in |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Bottoming, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size I, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 1/2 in Drive, 3-1/16 in 6 pt SAE Socket, 6 Points (J15049)
- DEWALT Utility Knife Utility, 7 in L (DWHT10295)
- WESTWARD Replacement/Extension Chain, 18 In (2FDC4)
- KNIPEX 6 1/4 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 160 SBA)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121600)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1121700)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1143800)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2411603)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122901)
- OSG Straight Flute Hand Tap, Plug, 4 (1024300)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11597)
- Osg Straight Flute 4-Flute Taps