Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1105700608
Zoro # G3671796
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.90mm
- Tap Thread Size M12-1.75
- Tap Chamfer Bottoming
- Tap Material Powdered Metal
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1105700608
- Zoro # G3671796
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 6.90mm |
Tap Thread Size | M12-1.75 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 86.00mm |
Thread Length | 42.00mm |
Pitch Diameter Limit | D11 |
Tap Length Standard | ANSI |
Thread Size | M12x1.75 |
Shank Length | 36.00 mm |
Square Size | 6.98 mm |
65% Thread Drill Size | 10.50 mm |
75% Thread Drill Size | 10.30 mm |
55% Thread Drill Size | 27/64 in |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Bottoming, Overall Length 85.00 mm, Powdered Metal, TiCN, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Spring Tempered, 18 In, 4R Grad (C604R-18)
- KIPP Cam Lever, Elastomer Expansion, Sz. 1, Dia. 12 mm, Handle 71, 5 mm, Polyamide Black, Stainless Steel (K0118.121112X12)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62084)
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (51910D2B72350)
- OSG Straight Flute Hand Tap, Taper, 4 (1024800)
- OSG Straight Flute Hand Tap, Taper, 4 (1120600)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (873)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1970500)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (853)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1025901)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (12600800)
- Osg Straight Flute 4-Flute Taps