Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 1105200808
Zoro # G9293995
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.30mm
- Tap Thread Size M12-1.75
- Tap Chamfer Bottoming
- Tap Material Powdered Metal
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1105200808
- Zoro # G9293995
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.30mm |
Tap Thread Size | M12-1.75 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Thread Length | 42.00mm |
Pitch Diameter Limit | D6 |
Square Size | 6.98 mm |
Thread Size | M12x1.75 |
65% Thread Drill Size | 10.50 mm |
75% Thread Drill Size | 10.30 mm |
Shank Length | 61.00 mm |
Tap Length Standard | DIN |
55% Thread Drill Size | 27/64 in |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Bottoming, Overall Length 110.00 mm, Powdered Metal, TiCN, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Spinner Handle Folding 160mm 1/4 Sq. Drive (2769H)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 7/8-14 UNF (MS16142-10R)
- CROMO 4 lbs Dead Blow Hammer (CR3309209)
- LINK HANDLES Ball Pein Hammer Handle, 4-6 oz., 10" (65535GRA)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1025008)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1014400)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1110200)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136500)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1120100)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1137000)
- ZORO SELECT Straight Flute Hand Tap, Taper, 4 (20357)
- Osg Straight Flute 4-Flute Taps