Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 1105200508
Zoro # G9293961
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Shank Dia. 9.70mm
- Tap Material Powdered Metal
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1105200508
- Zoro # G9293961
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.50 |
Shank Dia. | 9.70mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Pitch Diameter Limit | D6 |
Thread Length | 32.00mm |
Thread Size | M10x1.5 |
Shank Length | 61.00 mm |
55% Thread Drill Size | 8.90 mm |
Tap Length Standard | DIN |
75% Thread Drill Size | 8.50 mm |
65% Thread Drill Size | 11/32 in |
Square Size | 7.26 mm |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric Coarse, Bottoming, Overall Length 100.00 mm, Powdered Metal, TiCN, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Depth Gage, Ddg4-8 in/2904AB (7218A)
- DE-STA-CO Cleat - Latch Plate 331005 (331005)
- WESTWARD Socket Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (33M363)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 1/4"x3/8"x1-1/4"x3-1/16" (C39109)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1604807)
- OSG Straight Flute Hand Tap , M14-1.25 , Plug , 4 Flutes, Metric Fine (1974900)
- OSG Straight Flute Hand Tap, Taper, 4 (1024800)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971800)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (2407903)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122300)
- OSG Straight Flute Hand Tap , #10-24 , Plug , 4 Flutes, UNC (1024901)
- Osg Straight Flute 4-Flute Taps