Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 1005300
Zoro # G2772187
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-32
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1005300
- Zoro # G2772187
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H1 |
75% Thread Drill Size | #21 |
Square Size | 0.1510 in |
55% Thread Drill Size | 4.25 mm |
65% Thread Drill Size | 4.15 mm |
Shank Length | 1 5/16 in |
Thread Size | #10-32 |
Tap Length Standard | ANSI |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #21, Thread Limit H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 4 Piece Auto Clip, Fastener & Trim Panel Remover Tool Tray (TTSR04A)
- PROTO 4 5/8 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J261SG)
- PRO-GRADE TOOLS Ratcheting Bar Clamp, 12" (59156)
- BURNDY 9 7/8 in Crimper 16 to 1 AWG (Y1MRTC)
- OSG Straight Flute Hand Tap, Plug, 4 (1872)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1975901)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1121700)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1025300)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1974700)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1121208)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306311)
- Osg Straight Flute 4-Flute Taps