Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 4
Mfr # 993
Zoro # G9299561
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-1.50
- Shank Dia. 10.50mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 993
- Zoro # G9299561
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M14-1.50 |
Shank Dia. | 10.50mm |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 88.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 42.00mm |
Square Size | 8.00 mm |
65% Thread Drill Size | 13.34 mm |
55% Thread Drill Size | 13.44 mm |
Tap Length Standard | JIS |
75% Thread Drill Size | 13.24 mm |
Shank Length | 40.00 mm |
Thread Size | M14x1.5 |
Size | M14 |
Description
Straight Flute Tap, Thread Size M14x1.5, Metric Fine, Bottoming, Overall Length 88.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 13.24 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792746)
- BOSCH Rebar Cutter, 1 In, 12 In OAL, SDS Plus (RC2164)
- MARTOR Utility Knife, 144-1/2 mm Overall Length (46102.08)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 1/2 " L.160 mm (40483232)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1025000)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1123800)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1142500)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122908)
- OSG Straight Flute Hand Tap, Taper, 4 (1014200)
- OSG Straight Flute Hand Tap, Bottoming, 4 (12602600)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C55124)
- Osg Straight Flute 4-Flute Taps