Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 4
Mfr # 3142903
Zoro # G2769341
$10.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Shank Dia. 0.141"
- Tap Material Cobalt
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 3142903
- Zoro # G2769341
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Shank Dia. | 0.141" |
Tap Size | #4 |
Tap Dimension Type | Inch |
Overall Length | 1-7/8" |
Pitch Diameter Limit | Not Rated |
Thread Length | 9/16" |
Shank Length | 1 9/32 in |
Thread Size | #4-40 |
65% Thread Drill Size | 2.30 mm |
75% Thread Drill Size | 2.20 mm |
Square Size | 0.1090 in |
55% Thread Drill Size | 3/32 in |
Size | #4 |
Description
Straight Flute Tap, Thread Size #4-40, UNS, Bottoming, Overall Length 1 27/32 in, Cobalt, Black Oxide, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit 2B+, Class of Fit 2B+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 5/8x1-1/4x5/8x6 4FL Square Double End Endmill (201-330)
- DRILL AMERICA #11 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN11)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 9/64 (C22683)
- BON TOOL Margin Trowel, Carbon Steel 8" X 2" Xl Comfort Grip Handle (11-934)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1973401)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122701)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1650900)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1135601)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1125000)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1680900)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302443)
- Osg Taps