Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 4
Mfr # 12602600
Zoro # G9310691
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Shank Dia. 0.590"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 12602600
- Zoro # G9310691
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Shank Dia. | 0.590" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Pitch Diameter Limit | H4 |
Shank Length | 1 13/16 in |
75% Thread Drill Size | 13.60 mm |
65% Thread Drill Size | 13.90 mm |
Thread Size | 5/8"-11 |
Square Size | 0.4420 in |
55% Thread Drill Size | 14.20 mm |
Description
Screw Thread Insert STI Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 17/64 in, Tap Chamfer Bottoming, Thread Limit H4, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Plumb Bob 12 Oz Steel (790-12)
- DRILL AMERICA 39/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO39/64)
- PELICAN Lid Organizer for 1510 (1519)
- LENOX Hole Saw (LXAH3418)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (3110408)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1120200)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1121400)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1602307)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (22637)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1605007)
- OSG Straight Flute Hand Tap, Taper, 4 (1024200)
- Osg Straight Flute 4-Flute Taps