Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 4
Mfr # 1136208
Zoro # G9297057
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Shank Dia. 0.800"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1136208
- Zoro # G9297057
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1"-8 |
Shank Dia. | 0.800" |
Tap Size | 1" |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Pitch Diameter Limit | H4 |
Thread Length | 2-1/2" |
75% Thread Drill Size | 22.25 mm |
Thread Size | 1"-8 |
65% Thread Drill Size | 57/64 in |
Square Size | 0.6000 in |
Shank Length | 2 3/8 in |
Tap Length Standard | ANSI |
55% Thread Drill Size | 29/32 in |
Size | 1 |
Description
Straight Flute Tap, Thread Size 1 In.-8, UNC, Bottoming, Overall Length 5 3/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0050 In (19265)
- BON TOOL Bon 11-709 Level Case, Poly 48" (11-709)
- J.W. WINCO JW Winco GN717-4-M6-BK-ST Indexing Plunger (717-4-M6-BK-ST)
- BONDHUS Prohold Ball Bit 2In 5/8In (43918)
- OSG Straight Flute Hand Tap, Taper, 4 (751)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1972000)
- OSG Straight Flute Hand Tap, Taper, 4 (1014200)
- OSG Straight Flute Hand Tap , #10-24 , Plug , 4 Flutes, UNC (1024901)
- OSG Straight Flute Hand Tap, Plug, 4 (1024300)
- OSG Straight Flute Hand Tap , M14-1.25 , Plug , 4 Flutes, Metric Fine (1974900)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62094)
- Osg Taps