Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 3 Flutes
Mfr # 22801
Zoro # G9301232
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.00mm
- Tap Thread Size M1.6-0.35
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Metric
Product Information
- Brand Osg
- MFR # 22801
- Zoro # G9301232
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 3.00mm |
Tap Thread Size | M1.6-0.35 |
Tap Dimension Type | Metric |
Tap Size | M1.6 |
Overall Length | 36.00mm |
Thread Length | 9.00mm |
Pitch Diameter Limit | Not Rated |
55% Thread Drill Size | 1.35 mm |
Square Size | 2.48 mm |
Tap Length Standard | JIS |
65% Thread Drill Size | 1.30 mm |
Shank Length | 23.00 mm |
Thread Size | M1.6x0.35 |
75% Thread Drill Size | 1.25 mm |
Size | M1.6 |
Description
Straight Flute Tap, Thread Size M1.6x0.35, Metric Coarse, Bottoming, Overall Length 36.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 1.25 mm, Thread Limit OH3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1030)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No27 (440-TX-27X)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4060)
- BON TOOL Bon 84-978 Sand Bag Scoop (84-978)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1013700)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2410803)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1171405)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1172800)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1811500)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (22807)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1012208)
- Osg Straight Flute 3-Flute Taps