Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 3 Flutes
Mfr # 1810900
Zoro # G9665241
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.220"
- Tap Thread Size #8-32
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Tap Finish Bright
Product Information
- Brand Osg
- MFR # 1810900
- Zoro # G9665241
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.220" |
Tap Thread Size | #8-32 |
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 2-3/8" |
Thread Length | 15/16" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | 3.50 mm |
55% Thread Drill Size | 3.60 mm |
75% Thread Drill Size | 3.40 mm |
Shank Length | 1 11/32 in |
Square Size | 0.1640 in |
Thread Size | #8-32 |
Description
Screw Thread Insert STI Tap, Thread Size #8-32, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 29/64 in, Tap Chamfer Bottoming, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT Dowel Jig Kit 1/4 in. 5/16 in. 3/8 in. (1333)
- PROTO Proto J5457F 1/2" Drive Flex Head Ratchet 17-3/32" (J5457F)
- HHIP 1/2" Square Head Self-Ejecting Lathe Chuck Wrench (3900-4855)
- WIHA 1/2 in Drive Insulated Socket 1/2 in, Hex, SAE (31708)
- OSG Straight Flute Hand Tap, Taper, 3 (1012400)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2402703)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1050100)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1012205)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1170201)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (22807)
- OSG Straight Flute Hand Tap, Bottoming, 3 (6002700)
- Osg Straight Flute 3-Flute Taps