Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 3 Flutes
Mfr # 1002300
Zoro # G2772379
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #4-40
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Inch
Product Information
- Brand Osg
- MFR # 1002300
- Zoro # G2772379
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #4-40 |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1-7/8" |
Thread Length | 9/16" |
Pitch Diameter Limit | H1 |
75% Thread Drill Size | 2.30 mm |
55% Thread Drill Size | 3/32 in |
Shank Length | 1 3/16 in |
Square Size | 0.1090 in |
65% Thread Drill Size | 2.30 mm |
Thread Size | #4-40 |
Tap Length Standard | ANSI |
Size | #4 |
Description
Straight Flute Tap, Thread Size #4-40, UNC, Bottoming, Overall Length 1 27/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.30 mm, Thread Limit H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (500-506-10CAL)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- MELIN TOOL CO Cobalt Countersink, 90 deg., 1/2", Number of Flutes: 6 (HSP6-1/2-90T)
- INSIZE Surface Roughness Specimen Set, 3/16"dia. (ISR-CS130)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1745200)
- OSG Straight Flute Hand Tap, Taper, 3 (1013900)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1171405)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1170700)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1810800)
- OSG Straight Flute Hand Tap, Plug, 3 (2410303)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313510)
- Osg Straight Flute 3-Flute Taps