Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 3
Mfr # 6010300
Zoro # G9311233
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size #10-24
- Tap Chamfer Bottoming
- Tap Finish Bright
- Tap Dimension Type Inch
Product Information
- Brand Osg
- MFR # 6010300
- Zoro # G9311233
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | #10-24 |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
Thread Size | #10-24 |
65% Thread Drill Size | #23 |
75% Thread Drill Size | #25 |
Shank Length | 1 3/8 in |
Square Size | 0.1900 in |
55% Thread Drill Size | #21 |
Description
Screw Thread Insert STI Tap, Thread Size #10-24, UNC, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, Tap Chamfer Bottoming, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN717-5-M8-BK-ST Indexing Plunger (717-5-M8-BK-ST)
- IRWIN Wood Drilling Bit, Forstner, Steel (1966892)
- MILWAUKEE TOOL Compact Tape Measure 12 Ft. (48-22-6612)
- VIM TOOLS VIM Tools VIM-MRTRAY14B 3-14 in. Magrail Socket Tray; Blue (VIM-MRTRAY14B)
- OSG Straight Flute Hand Tap, Bottoming, 3 (6002700)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (2401603)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1745500)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (413)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1970201)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1811500)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (513)
- Osg Straight Flute 3-Flute Taps