Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 3
Mfr # 6002700
Zoro # G9311197
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/8 in
- Tap Thread Size #2-56
- Tap Chamfer Bottoming
- Tap Finish Bright (Uncoated)
- Number of Flutes 3
Product Information
- Brand Osg
- MFR # 6002700
- Zoro # G9311197
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 1/8 in |
Tap Thread Size | #2-56 |
Tap Size | #2 |
Overall Length | 1 7/8 in |
Thread Length | 17/64 in |
Pitch Diameter Limit | H2 |
Shank Length | 1 11/64 in |
Thread Size | #2-56 |
75% Thread Drill Size | 1.73 mm |
Square Size | 0.1090 in |
65% Thread Drill Size | 1.80 mm |
55% Thread Drill Size | #49 |
Description
Screw Thread Insert STI Tap, Thread Size #2-56, UNC, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17/64 in, Tap Chamfer Bottoming, Thread Limit H2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE Ball Hex Key, 7/16" Tip Size (3615)
- FLEXCART Plunger Head Bag, Plastic, PK120 (CC-100PHB120)
- ARSENAL BY ERGODYNE Tool Pouch, Hammer Holster, Gray, Gray (5562)
- HYDE 6 in. Pp Hh Flexible Joint Knife 06872 (6872)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1011900)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2493603)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1804100)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1012205)
- OSG Straight Flute Hand Tap, Bottoming, 3 (453)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1013808)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1008600)
- Osg Straight Flute 3-Flute Taps