Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 3
Mfr # 22800
Zoro # G9301223
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.00mm
- Tap Thread Size M1.4-0.30
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Metric
Product Information
- Brand Osg
- MFR # 22800
- Zoro # G9301223
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 3.00mm |
Tap Thread Size | M1.4-0.30 |
Tap Dimension Type | Metric |
Tap Size | M1.4 |
Overall Length | 34.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 9.00mm |
Shank Length | 22.00 mm |
Tap Length Standard | JIS |
Thread Size | M1.4x0.3 |
Square Size | 2.48 mm |
Size | M1.4 |
Description
Straight Flute Tap, Thread Size M1.4x0.3, Metric Coarse, Bottoming, Overall Length 34.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 8.00 mm, Thread Limit OH2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 8 1/4 in Wire Stripper 22 to 10 AWG (908)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99902-10)
- IRWIN Step Drill Bit, 2 Hole Sizes, 7/8 in to 1-1/8 in, 1/4 in Step Increments, High Speed Steel (10239)
- TEKTON 3/4 Inch Drive x 23 mm Deep 6-Point Socket (SHD33123)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2495103)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1012200)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (451)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (392)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1171300)
- OSG Straight Flute Hand Tap, Bottoming, 3 (453)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2410803)
- Osg Straight Flute 3-Flute Taps