Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 3
Mfr # 1811500
Zoro # G9311057
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.255"
- Tap Chamfer Bottoming
- Tap Finish Bright
- Tap Dimension Type Inch
Product Information
- Brand Osg
- MFR # 1811500
- Zoro # G9311057
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
75% Thread Drill Size | #21 |
Shank Length | 1 19/64 in |
Square Size | 0.1900 in |
Thread Size | #10-32 |
65% Thread Drill Size | 4.15 mm |
55% Thread Drill Size | 4.25 mm |
Description
Screw Thread Insert STI Tap, Thread Size #10-32, UNF, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, Tap Chamfer Bottoming, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34280)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF3PH2IR5)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 230v (64207)
- WOODWARD FAB Bead Roller Floor Stand, 40" H (WFBR6 STAND)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (22807)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1171301)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1972200)
- OSG Straight Flute Hand Tap, Bottoming, 3 (6010300)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1013800)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1170501)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1171405)
- Osg Straight Flute 3-Flute Taps