Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 3
Mfr # 1170200
Zoro # G2770638
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Inch
Product Information
- Brand Osg
- MFR # 1170200
- Zoro # G2770638
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
Tap Length Standard | ANSI |
55% Thread Drill Size | #3 |
Shank Length | 1 5/16 in |
Square Size | 0.1910 in |
75% Thread Drill Size | #7 |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 1 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDH06 11'1)
- TEKTON 22 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26422)
- ZORO SELECT Carbide Drill Mill, 1/8In, 2F, Single, 1-1/2 (208-000125)
- BAUSCH + LOMB Magnifier, 10x, Lighted Coddington (81-34-34)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1810900)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (6006600)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1013800)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1171301)
- OSG Straight Flute Hand Tap, Bottoming, 3 (453)
- OSG Straight Flute Hand Tap , 1/4"-20 , Plug , 3 Flutes, UNC (2493303)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (328205)
- Osg Straight Flute 3-Flute Taps