Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 3
Mfr # 1012301
Zoro # G9173902
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Shank Dia. 0.141"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 3
Product Information
- Brand Osg
- MFR # 1012301
- Zoro # G9173902
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1-7/8" |
Thread Length | 9/16" |
Pitch Diameter Limit | H2 |
Square Size | 0.1090 in |
55% Thread Drill Size | 3/32 in |
75% Thread Drill Size | 2.20 mm |
65% Thread Drill Size | 2.30 mm |
Thread Size | #4-40 |
Shank Length | 1 3/16 in |
Tap Length Standard | ANSI |
Size | #4 |
Description
Straight Flute Tap, Thread Size #4-40, UNC, Bottoming, Overall Length 1 27/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 8 ft. 7 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEFC610MAT-8' 7)
- DIABLO SPEEDemon Self Feed Bit, 2-1/4" dia. (DSF2250)
- OK INDUSTRIES Extraction Tool, PLCC, 4 In, 20 to 128 Pins (EX-6)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4038MD)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1171601)
- OSG Straight Flute Hand Tap, Taper, 3 (511)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1012300)
- OSG Straight Flute Hand Tap, Plug, 3 (2410303)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1170700)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1003800)
- RECOIL Straight Flute Hand Tap , M10-1.50 , Plug , 3 Flutes, UNC (45105)
- Osg Taps