Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 2
Mfr # 1195200
Zoro # G2770069
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Dimension Type Inch
- Tap Chamfer Bottoming
- Number of Flutes 2
Product Information
- Brand Osg
- MFR # 1195200
- Zoro # G2770069
- Country of Origin Brazil
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
75% Thread Drill Size | #7 |
Square Size | 0.1900 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | #5 |
55% Thread Drill Size | #3 |
Shank Length | 1 3/16 in |
Thread Size | 1/4"-20 |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Inside Micrometer, Adjustable Rod Type, .00005"/0.001mm (3520-30E)
- YG-1 TOOL CO Square End Mill, Double End, 1/2", HSS (11071)
- INGERSOLL-RAND Valve Seat, 1.25" x 1.25" x 0.25 (WF171-3)
- EZRED MONSTER SCRAPER 4" (EZMS400)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1000801)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1073401)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1074401)
- OSG Straight Flute Hand Tap, Plug, 2 (1195101)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1061300)
- OSG Straight Flute Hand Tap, Plug, 2 (1026100)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5564116)
- Osg Straight Flute 2-Flute Taps