Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, 5/8"-24, Plug, 6 Flutes, UNEF
Mfr # 1681300
Zoro # G9298177
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-24
- Tap Chamfer Plug
- Number of Flutes 6
- Tap Thread Type UNEF
- List Number 101N
Product Information
- Brand Osg
- MFR # 1681300
- Zoro # G9298177
- Country of Origin Brazil
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 5/8"-24 |
Pitch Diameter Limit | H3 |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Tap Size | 5/8" |
Shank Dia. | 0.480" |
Tap Dimension Type | Inch |
Thread Size | 5/8"-24 |
Square Size | 0.3600 in |
Shank Length | 1 25/32 in |
Size | 5/8 |
Description
Straight Flute Tap, Thread Size 5/8 In.-24, UNEF, Plug, Overall Length 3 25/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 5/16 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9/16" 72-Tooth 12 Point XL Ratcheting Combination Wrench (85118)
- HHIP 38-42mm ER-25 Spanner Hook Wrench For ER Chuck Nut (3900-0594)
- MITUTOYO Accessory Set for Square Gauge, In (516-612)
- CROWN TOOLS 22 Inch Panel Saw - 10 TPI (20222)
- OSG Straight Flute Hand Tap, 7/8"-20, Plug, 6 Flutes, UNEF (1682100)
- OSG Straight Flute Hand Tap, M12-1.00, Modified Bottoming, 5 Flutes, Metric (8330121)
- OSG Straight Flute Hand Tap, 3/8"-24, Modified Bottoming, 5 Flutes, UNF (3111108)
- OSG Straight Flute Hand Tap, 5/8"-11, Bottoming, 5 Flutes, UNC (1005202308)
- OSG Straight Flute Hand Tap, 13/16"-20, Bottoming, 6 Flutes, UNEF (1682000)
- OSG Straight Flute Hand Tap, 15/16"-20, Bottoming, 6 Flutes, UNEF (1682400)
- RUKO Hss 1/4"X18 Npt Single Cut Tap (231014NPT)
- Osg Straight Flute Taps