Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, 5/8"-11, Bottoming, 5 Flutes, UNC
Mfr # 1005202308
Zoro # G9293821
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Tap Chamfer Bottoming
- Number of Flutes 5
- Tap Thread Type UNC
- List Number 10052
Product Information
- Brand Osg
- MFR # 1005202308
- Zoro # G9293821
- Country of Origin Mexico
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Tap Dimension Type | Inch |
Tap Size | 5/8" |
Overall Length | 110.00mm |
Shank Dia. | 0.480" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H5 |
Thread Size | 5/8"-11 |
Shank Length | 2 3/16 in |
Tap Length Standard | DIN |
55% Thread Drill Size | 14.20 mm |
75% Thread Drill Size | 13.60 mm |
Square Size | 0.3590 in |
65% Thread Drill Size | 13.90 mm |
Size | 5/8 |
Description
Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Bottoming, Overall Length 4 5/16 in, Powdered Metal, TiCN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 3/8" Drive, T50 SAE Socket (27580)
- PROTO Full Polish Offset Double Box Wrench 14 x 15 mm - 12 Point (J1061M)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, TiN (1101510005)
- DYNABRADE Mini-Dynafile II Abrasive Belt Tool For 475 mm Belt (15010)
- OSG Straight Flute Hand Tap, M22-2.50, Bottoming, 5 Flutes, Metric Coarse (1105302108)
- OSG Straight Flute Hand Tap, 7/8"-20, Bottoming, 6 Flutes, UNEF (1682200)
- OSG Straight Flute Hand Tap, 11/16"-24, Bottoming, 6 Flutes, UNEF (1681600)
- OSG Straight Flute Hand Tap, 1-3/8"-8, Bottoming, 6 Flutes, UNF (1690800)
- OSG Straight Flute Hand Tap, 5/16"-18, Modified Bottoming, 5 Flutes, UNC (1005111808)
- OSG Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (1681400)
- CLEVELAND Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNF (C55002)
- Osg Taps