Shop All Extension Taps
Osg
Straight Flute Hand Tap, 5/16"-18, Plug, 4 Flutes, UNC
Mfr # 1290601
Zoro # G9299595
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Overall Length 8"
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Inch
Product Information
- Brand Osg
- MFR # 1290601
- Zoro # G9299595
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 8" |
Tap Dimension Type | Inch |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Thread Length | 1-1/8" |
Tap Thread Size | 5/16"-18 |
Pitch Diameter Limit | H3 |
Tap Length Standard | ANSI |
Square Size | 0.2380 in |
65% Thread Drill Size | 17/64 in |
Shank Length | 6 15/64 in |
Thread Size | 5/16"-18 |
55% Thread Drill Size | I |
75% Thread Drill Size | F |
Size | 5/16" |
Description
Extension Tap, Thread Size 5/16 In.-18, UNC, Overall Length 8 in, High Speed Steel, Black Oxide, Right Hand, 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" drive 12-point short socket 1/2" (5416)
- STAHLWILLE TOOLS Hammer, chisels etc. i.TCS inlay No.TCS 102-108/10956/10960/18 3/3-tray18-pcs. (96830620)
- K-TOOL INTERNATIONAL 1/2" Drive, 22mm Metric Socket, 6 Points (KTI-28222)
- DRILL AMERICA 15/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X15/32)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, Oxide (1768501)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1299401)
- OSG Spiral Flute Tap, 1/4"-28, Plug, UNF, 3 Flutes, Bright (1298200)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103800)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes (1111800701)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652504108)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1768101)
- Osg Taps