Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, 2"-8, Plug, 6 Flutes, UNF
Mfr # 1692200
Zoro # G9300033
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 2"-8
- Tap Chamfer Plug
- Number of Flutes 6
- Tap Thread Type UNF
- Shank Dia. 1.644"
Product Information
- Brand Osg
- MFR # 1692200
- Zoro # G9300033
- Country of Origin Mexico
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 2"-8 |
Shank Dia. | 1.644" |
Pitch Diameter Limit | H6 |
Tap Size | 2" |
Overall Length | 7-5/8" |
Thread Length | 3-9/16" |
Tap Dimension Type | Inch |
75% Thread Drill Size | 1.8782 in |
Shank Length | 3 25/32 in |
65% Thread Drill Size | 1.8945 in |
Square Size | 1.2330 in |
Thread Size | 2"-8 |
Size | 2 |
Description
Straight Flute Tap, Thread Size 2 In.-8, UNS, Plug, Overall Length 7 19/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 1.8782 in, Thread Limit H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Hex, 16C, 3/4in (163-048)
- ASSENMACHER SPECIALTY TOOLS SKT T-40 TAMPER PROOF TORX (AH3000 T-40)
- PALMGREN Floor Step Drill Press, 3 Ph, 17", 16 Speed (9680178)
- MORSE Band Saw Blade, 11 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-11' 6)
- OSG Straight Flute Hand Tap, 11/16"-24, Bottoming, 6 Flutes, UNEF (1681600)
- OSG Straight Flute Hand Tap, 1-5/8"-8, Plug, 6 Flutes, UNF (1691300)
- OSG Straight Flute Hand Tap, 7/8"-14, Bottoming, 5 Flutes, UNF (1005303308)
- OSG Straight Flute Hand Tap, 5/16"-18, Modified Bottoming, 5 Flutes, UNC (1005111808)
- OSG Straight Flute Hand Tap, M14-2.00, Modified Bottoming, 6 Flutes, Metric Coarse (8330123)
- OSG Straight Flute Hand Tap, 3/4"-20, Bottoming, 6 Flutes, UNEF (1681800)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M22x15 Thread, Bottoming Chamfer, 4 Flutes, HSS, Brig (DWTB22X1.5)
- Osg Taps