Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, 15/16"-20, Plug, 6 Flutes, UNEF
Mfr # 1682300
Zoro # G9298274
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 15/16"-20
- Tap Chamfer Plug
- Number of Flutes 6
- Tap Thread Type UNEF
- List Number 101N
Product Information
- Brand Osg
- MFR # 1682300
- Zoro # G9298274
- Country of Origin Brazil
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 15/16"-20 |
Overall Length | 4-29/32" |
Pitch Diameter Limit | H3 |
Tap Dimension Type | Inch |
Tap Size | 15/16" |
Thread Length | 2-7/32" |
Shank Dia. | 0.760" |
Square Size | 0.5700 in |
Shank Length | 2 3/8 in |
Thread Size | 15/16"-20 |
Size | 15/16 |
Description
Straight Flute Tap, Thread Size 15/16 In.-20, UNEF, Plug, Overall Length 4 7/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/2 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" x 12" Aircraft Length Black Oxide Drill Bit (48-89-2776)
- ZORO SELECT Insert Install Tool, Prewinder, 2-56 (3532-2GHIP)
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Taper Tap (T/A54356)
- GEDORE 9 Piece Metric T-Shape Hex Key Set, 1500 CT2-DT 2142 (1500 CT2-DT 2142)
- OSG Straight Flute Hand Tap, 7/8"-20, Bottoming, 6 Flutes, UNEF (1682200)
- OSG Straight Flute Hand Tap, 11/16"-24, Bottoming, 6 Flutes, UNEF (1681600)
- OSG Straight Flute Hand Tap, M12-1.50, Modified Bottoming, 5 Flutes, Metric Fine (8330117)
- OSG Straight Flute Hand Tap, 1"-20, Plug, 6 Flutes, UNEF (1682500)
- OSG Straight Flute Hand Tap, 7/8"-9, Bottoming, 5 Flutes, UNC (1005303108)
- OSG Straight Flute Hand Tap, 7/8"-20, Plug, 6 Flutes, UNEF (1682100)
- OSG Straight Flute Hand Tap, 3/8"-24, Modified Bottoming, 5 Flutes, UNF (3111108)
- Osg Straight Flute Taps