Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap , #10-32 , Plug , 3 Flutes, UNF
Mfr # 1051000
Zoro # G2770726
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Thread Type UNF
- Tap Finish Bright (Uncoated)
Product Information
- Brand Osg
- MFR # 1051000
- Zoro # G2770726
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H3 |
Overall Length | 2 11/32 in |
Tap Size | #10 |
Thread Length | 9/16 in |
Shank Dia. | 3/16 in |
Thread Size | #10-32 |
Square Size | 0.1520 in |
65% Thread Drill Size | 4.15 mm |
Tap Length Standard | ANSI |
55% Thread Drill Size | 4.25 mm |
Shank Length | 1 5/16 in |
75% Thread Drill Size | #21 |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #21, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Chest, 16 1/2 in H, 27 in W, 18 in D (285XBL)
- WIDIA Toolholder, WMT RH, 1.00x1.00 DOC.87 (WMTSR163087)
- DEWALT 1-1/8 in. SDS Plus Rotary Hammer Kit (D25333K)
- MILWAUKEE TOOL 9 pc. OPEN-LOK Oscillating Multi-Tool Blade Set (49-10-9113)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1013208)
- OSG Spiral Point Tap, #10-32, Plug, 3 Flutes (1101501605)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1811500)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1012208)
- OSG Straight Flute Hand Tap , #6-32 , Taper , 3 Flutes, UNC (1023600)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1002300)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (328690)
- Osg Taps