Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, 1-3/8"-8, Bottoming, 6 Flutes, UNF
Mfr # 1690800
Zoro # G9299963
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-3/8"-8
- Tap Chamfer Bottoming
- Number of Flutes 6
- Tap Thread Type UNF
- Tap Grouping Tap
Product Information
- Brand Osg
- MFR # 1690800
- Zoro # G9299963
- Country of Origin Mexico
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-3/8"-8 |
Overall Length | 6-1/16" |
Pitch Diameter Limit | H5 |
Shank Dia. | 1.108" |
Tap Dimension Type | Inch |
Thread Length | 3" |
Tap Size | 1-3/8" |
Thread Size | 1 3/8"-8 |
Square Size | 0.8310 in |
65% Thread Drill Size | 1.2695 in |
75% Thread Drill Size | 1.2532 in |
Shank Length | 2 7/8 in |
Size | 1-3/8" |
Description
Straight Flute Tap, Thread Size 1 3/8 In.-8, UNS, Bottoming, Overall Length 6 1/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 1.2532 in, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 18PC UNC TAP & DRILL SET 200 Drill 2000 TAPS (200C2018)
- IDEAL 6 1/2 in Wire Stripper 30 to 26 AWG, Solid or Stranded: 30 to 10 AWG (45-178)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----B3S--21)
- FREUD BLADE SAW 12"" 44T (D1244X)
- OSG Straight Flute Hand Tap, 5/8"-24, Plug, 6 Flutes, UNEF (1681300)
- OSG Straight Flute Hand Tap, 3/4"-20, Bottoming, 6 Flutes, UNEF (1681800)
- OSG Straight Flute Hand Tap, 1"-8, Bottoming, 5 Flutes, UNC (1005203508)
- OSG Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNF (1137800)
- OSG Straight Flute Hand Tap, M20-2.50, Modified Bottoming, 6 Flutes, Metric Coarse (8330147)
- OSG Straight Flute Hand Tap, 7/8"-20, Plug, 6 Flutes, UNEF (1682100)
- DRILL AMERICA 1/2"-14 NPS HSS 4 Flute Straight Pipe Tap (DWT64119)
- Osg Taps