Shop All Square End Mills
Osg
Square End Mill, 3/8" dia. Milling
Mfr # 82000821
Zoro # G8033795
$56.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 7/8 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/8 in
Product Information
- Brand Osg
- MFR # 82000821
- Zoro # G8033795
- Country of Origin Japan
- Category Square End Mills
Dimensions
Length of Cut | 7/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Milling Dia. | 3/8 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 7/8 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=M12, D1= 63, H=42, Stainless Steel Polished (K0150.563122)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #50 (46120)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 2-9/16" 65MM 1887 (C25091)
- PERFORMANCE TOOL Slotted Stubby Screwdriver, W30994 (W30994)
- OSG Square End Mill, 1/4" dia. Milling (5420305)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (447-3750)
- OSG Carbide End Mill, 3/4 in. dia, 2 in. Cut L (484-7501)
- OSG Carbide End Mill, 18mm dia., 38.00mm Cut (460-7087)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (496-2503)
- OSG Carbide End Mill, 3/16in dia., 3/8in Cut L (412-1875)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-090-250)
- Osg End Mills