Shop All Square End Mills
Osg
Square End Mill, 3/4" dia. Milling, List Number: 3815
Mfr # 38154111
Zoro # G8043927
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 1 1/2 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/4 in
Product Information
- Brand Osg
- MFR # 38154111
- Zoro # G8043927
- Country of Origin Japan
- Category Square End Mills
Dimensions
Length of Cut | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 4 1/4 in |
Milling Dia. | 3/4 in |
Chamfer Width | 0.030 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, WXL, Non-Coolant Through, Straight, Length of Cut 1 1/2 in, Overall Length 4 1/4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (40991)
- OSG HSS End Mill, 3/4in.dia., 3in.Cut L (5453100)
- CLEVELAND Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14261)
- POWERBUILT 8Pc Metric Zeon Hex Bit Socket Set (E-Comm) (240094)
- OSG Carbide End Mill, 3/4in dia, 1-1/2in Cut L (403-7500)
- OSG HSS End Mill, 10.00mm dia., 13/16in.Cut L (5820800)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (482-1250)
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut (495-3124)
- OSG Carbide End Mill, 19/64in dia, 13/16in Cut (403-2969)
- OSG Carbide End Mill, 4.30mm dia, 8.60mm Cut L (3182043)
- MELIN TOOL CO End Mill, Hss, GP, Square, 19/32" x 1-3/8, Shank Dia.: 1/2" (CC-1619)
- Osg Square End Mills