Shop All Square End Mills
Osg
Square End Mill, 3/4" dia. Milling
Mfr # 21020211
Zoro # G8041845
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 1 1/2 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/4 in
Product Information
- Brand Osg
- MFR # 21020211
- Zoro # G8041845
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 6 1/2 in |
Neck Length | 2 1/4 in |
Milling Dia. | 3/4 in |
Neck Dia. | 23/32 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 1 1/2 in, Overall Length 6 1/2 in, Shank Dia. 3/4 in, Neck Dia. 23/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Brass Punch, 3/8" (KTI-72982)
- HUOT CNC Platform, HSK63A Toolholders (14880)
- HHIP 0-.008" Large Face Dial Test Indicator (4400-0103)
- NANUK CASES Case, Olive, 920S-000OL-0A0 (920S-000OL-0A0)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (403-1250)
- OSG Square End Carbide End Mills (VGM5-0095)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (403-3750)
- OSG Carbide End Mill, 5/16in dia, 7/16in Cut L (20412500)
- OSG Carbide End Mill, 8.00mm dia, 29.00mm Cut (464-3150)
- OSG Square End Mill, 3.000" L, 0.500" dia. (455-500211)
- OSG Carbide End Mill, 3/16in dia., 3/8in Cut L (412-1875)
- Osg End Mills