Shop All Square End Mills
Osg
Square End Carbide End Mills
Mfr # VGM5-0177
Zoro # G101075355
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 1 1/4 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 5/8 in
Product Information
- Brand Osg
- MFR # VGM5-0177
- Zoro # G101075355
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1 1/4 in |
Shank Dia. | 5/8 in |
Overall Length | 3 1/2 in |
Milling Dia. | 5/8 in |
Details
Description
Square End Mill, 5/8 in Milling Dia., Carbide, EXO, Non-Coolant Through, Shrink Fit, Length of Cut 1 1/4 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 17mm Size (1318)
- KRAFT TOOL Magnesium Asphalt Lute w/6 ft. Handl, 36 (GG836-6)
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (243000)
- PANAVISE Replacement Rod, PanaPress, Steel Rod, 12in (592-12)
- OSG Carbide End Mill, 1/4in dia, 1-1/2in Cut L (482-2500)
- OSG Square End Mill, 1.500" L, 0.125" dia. (412-125011)
- OSG Carbide End Mill, 20mm dia., 38.00mm Cut (460-7874)
- OSG HSS End Mill, 3.00mm dia., 3/8in.Cut L (5820100)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (447-1250)
- OSG Carbide End Mill, 1/4in dia, 1-1/4 in Cut (455-2502)
- ZORO SELECT End Mill, 7/16 in.4 Flutes, TiN (203-001191)
- Osg Square End Mills