Shop All Square End Mills
Osg
Square End Carbide End Mills
Mfr # VGM5-0003
Zoro # G601074780
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 1/4 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/8 in
Product Information
- Brand Osg
- MFR # VGM5-0003
- Zoro # G601074780
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1/4 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, EXO, Non-Coolant Through, Shrink Fit, Length of Cut 1/4 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9in. Cushion Grip T-Handle Hex Key 1/8in. (51908)
- DORIAN Knurl Wheel, M Series, STR, 1 In OD, 25 TPI (MS-25-HSB-CP)
- DRILL AMERICA 1-1/2"x 6" Spade Bit (DMS71-0018)
- CEMENTEX 1/4 SqDr 2 Flared Ext Bar (IB14-2)
- OSG Carbide End Mill, 7.00mm dia, 12.00mm Cut (412-2756)
- OSG Carbide End Mill, 16mm dia., 16mm Cut (HP450-6299)
- OSG Square End Carbide End Mills (VGM7-0053)
- OSG Carbide End Mill, 20mm dia., 38.00mm Cut (460-7874)
- OSG Square End Mill, 4.500" L, 1.250" dia. (4513308)
- OSG Carbide End Mill, 7/64in dia., 3/8in Cut L (36040411)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5mm x 20mm (CCMG-M5M5)
- Osg Square End Mills