Shop All Spotting Drills
Osg
Spotting Drill, 60 deg., 4mm, 9/16 in. FL
Mfr # 63704
Zoro # G1747378
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 60 Degrees
- Size - Decimal 4.00mm - 0.1575
- Measurement System Fractional Inch
- Finish - Machining TiN
Product Information
- Brand Osg
- MFR # 63704
- Zoro # G1747378
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 4.00mm - 0.1575 |
Flute Length | 15.00 mm |
Overall Length | 54.00 mm |
Shank Dia. | 4 mm |
Drill Bit Dimension Type | Fractional Inch |
Size (In.) | 3/16 |
Size (mm) | 4 |
Body Dia. | 4.00 mm |
Drill Bit Size | 4.00 mm |
Drill Size | 4.00mm |
Size- Decimal | 4.00mm (0.1575) |
Sizes Included | 4mm |
Description
Spotting Drill Bit, High Speed Steel, 60 Degrees , 4.00 mm, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2460)
- MITUTOYO Electronic Micrometer, 1 to 2", SPC, IP65 (293-181-30)
- HOME PLUS 3 in. Carbon Steel Long Nose Pliers (AC2014201)
- KETT TOOL 2-1/2X60 Saw Blades 157-66 (157-66)
- OSG Spotting Drill, 90deg, 6mm, 13/16 in FL, TiN (63606)
- OSG Spotting Drill, 90 deg., 12mm, HSS (62912)
- OSG Spotting Drill, 120 deg, 8mm, 1in FL, Bright (62928)
- OSG Spotting Drill, 120 deg., 12mm, HSS (63662)
- OSG Spotting Drill, 90 deg., 8mm, 1 in. FL (63608)
- OSG Spotting Drill, 120 deg., 3mm, 7/16 in. FL (62923)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- Osg Spotting Drills