Shop All Spotting Drills
Osg
Spotting Drill, 120 deg, 8mm, 1in FL, Bright
Mfr # 62928
Zoro # G1747140
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 8.00mm - 0.3150
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Osg
- MFR # 62928
- Zoro # G1747140
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 8.00mm - 0.3150 |
Flute Length | 26.00 mm |
Overall Length | 81.00 mm |
Shank Dia. | 8 mm |
Drill Bit Size | 8.00 mm |
Sizes Included | M8 |
Body Dia. | 8.00 mm |
Drill Size | 8.00mm |
Size (In.) | 5/16 |
Size- Decimal | 8.00mm (0.3150) |
Size (mm) | 8 |
Drill Bit Dimension Type | Fractional Inch |
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 8.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2" Drive TR Torx Bit & External Star Socket Set, Torx(R), 30 pcs (SKT25402)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C57215)
- HANSEN GLOBAL 1/4 in. Drive Fractional 3-Row Socket Tray (14013)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QRB-156500)
- OSG Spotting Drill, 90deg, 4mm, 9/16 in. FL, TiN (63604)
- OSG Spotting Drill, 120 deg., 10mm, 1-3/16in FL (62930)
- OSG Spotting Drill, 60 deg., 4mm, 9/16 in. FL (63704)
- OSG Spotting Drill, 90 deg., 3mm, 7/16in FL, TiN (63603)
- OSG Spotting Drill, 90 deg., 8mm, HSS (62908)
- OSG Spotting Drill, 120 deg., 12mm, HSS (63662)
- KEO NC Spotting Drills, 90 deg., LH, 7/8in., HSS (30786)
- Osg Countersinks, Center Drills & Spotting Drills