Shop All Spotting Drills
Osg
Spotting Drill, 120 deg., 10mm, 1-3/16in FL
Mfr # 62930
Zoro # G1747131
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 10.00mm - 0.3937
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Osg
- MFR # 62930
- Zoro # G1747131
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 10.00mm - 0.3937 |
Flute Length | 30.00 mm |
Overall Length | 93.00 mm |
Shank Dia. | 10 mm |
Size (mm) | 10 |
Sizes Included | 10mm |
Size- Decimal | 10.00mm (0.3937) |
Body Dia. | 10.00 mm |
Size (In.) | 3/8 |
Drill Size | 10.00mm |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 10.00 mm |
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 10.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 13mm 12 Point 80mm Thin walled 3/8 Sq. Drive (13306M-13)
- HANSON High Carbon Steel Machine Screw Taper Tap 10-24 NC (1028)
- MILWAUKEE TOOL 1-1/8" Quick Change Tang Drive Steel Hawg Cutter (49-57-1127)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (11'6" ZWEG083C34MAVPR)
- OSG Spotting Drill, 90deg, 4mm, 9/16 in. FL, TiN (63604)
- OSG Spotting Drill, 90 deg., 8mm, 1 in. FL (63608)
- OSG Spotting Drill, 90 deg., 12mm, HSS (62912)
- OSG Spotting Drill, 120 deg., 12mm, HSS (63662)
- OSG Spotting Drill, 90 deg., 3mm, 7/16in FL, TiN (63603)
- OSG Spotting Drill, 120 deg., 3mm, 7/16 in. FL (62923)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 1" (31908)
- Osg Spotting Drills