Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap Plug, 4 Flutes
Mfr # 2895001
Zoro # G9291396
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M30x1.50
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Size M30
- Shank Dia. 25.93 mm
Product Information
- Brand Osg
- MFR # 2895001
- Zoro # G9291396
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M30x1.50 |
Tap Size | M30 |
Shank Dia. | 25.93 mm |
Thread Length | 38.00 mm |
Overall Length | 138.00 mm |
Shank Length | 84.00 mm |
65% Thread Drill Size | 28.73 mm |
75% Thread Drill Size | 28.54 mm |
Square Size | 19.46 mm |
Drill Bit Size | 28.44 mm, 28.54 mm, 28.64 mm, 28.73 mm, 28.83 mm |
Thread Size | M30x1.5 |
Size | M30 |
Description
Spiral Point Tap, Thread Size M30x1.5, Metric Fine, Overall Length 138.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 38.00 mm, 75 Percent Thread Drill Size 28.54 mm, Thread Limit D6, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 M08X25, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408X25)
- OSG Thread Forming Tap, M10-1.50, Bottoming, Bright, 0 Flutes (1410104900)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 15/16" (84866)
- DIABLO Socket Extension 1/4 in. Dr, 12 in. L (DXT1020)
- OSG Spiral Point Tap Plug, 4 Flutes (2850401)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, TiCN (2844408)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap Plug, 4 Flutes (1983900)
- Osg Taps