Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug 4 Flutes
Mfr # 2845601
Zoro # G1909747
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1 1/4"-12
- Tap Chamfer Plug
- Number of Flutes 4
- Overall Length 5 3/4 in
- Shank Dia. 1 1/64 in
Product Information
- Brand Osg
- MFR # 2845601
- Zoro # G1909747
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1 1/4"-12 |
Overall Length | 5 3/4 in |
Shank Dia. | 1 1/64 in |
Thread Length | 2 9/16 in |
Tap Size | 1-1/4" |
Thread Size | 1 1/4"-12 |
75% Thread Drill Size | 1.1688 in |
Shank Length | 3.3690 in |
Square Size | 0.7660 in |
Drill Bit Size | 1.1634 in, 1.1688 in, 1.1742 in, 1.1796 in, 1.1851 in |
65% Thread Drill Size | 1.1796 in |
Size | 1-1/4 |
Description
Tap, Thread Size 1 1/4 In.-12, UNF, Overall Length 5 3/4 in, High Speed Steel, Black Oxide, Thread Length 2 9/16 in, 75 Percent Thread Drill Size 1.1688 in, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 3-3/4" Bi-Metal High Speed Steel Hole Saw (106095)
- GARDNER BENDER 10 Piece Hydraulic Punch Driver Set, 10 ga. (KOH540A)
- J.W. WINCO GN351.1-35-25-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-35-25-5/16-55)
- SEE ALL INDUSTRIES Inspection Mirror, Wheeled, 18in dia, Round (SUC-18C)
- OSG Spiral Point Tap Plug, 4 Flutes (2839600)
- OSG Spiral Point Tap, Plug, 4 (2895301)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 4 Flutes, TiCN (1105614208)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap Plug, 4 Flutes (2850401)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- Osg Taps